Tub and Shower Column in Vibrant Brushed Bronze

You last purchased this on
 
KOHLER

HydroRail® Tub and Shower Column in Vibrant Brushed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

HydroRail® Tub and Shower Column in Vibrant Brushed Bronze

  • Fast #
  • Part #K45210-BV
  • Item #4554761
  • Manufacturer Part #45210-BV
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes column/slidebar and handshower bracket
  • Rainhead, handshower and shower hose (sold separately) to allow for customized decor
  • Column lets you customize your shower with a rainhead and handshower
  • Developed and optimized for use with Kohler® handshowers and Kohler® Katalyst™ rainheads Kohler® K-13688, Kohler® K-13689, Kohler® K-13692 and Kohler® K-13695 (sold separately)
  • Slidebar bracket allows you to adjust height and angle of handshower
  • Diverter at the base of the column makes for easy toggling between handshower and rainhead
  • Patent-pending technology allows for an easy bath/shower installation
  • For use in bath and shower installations with beam showerarm for reduced ceiling height
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1, CSA B651
Collection:
HydroRail®
Color Finish Category:
Bronze Tones
Color Finish Name:
Vibrant® Brushed Bronze
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Height:
30-3/4 in
Faucet Material:
Metal
Faucet Mount:
Ceiling Mount
Height:
30-3/4 in
IAPMO Listed -:
No
Length:
17-15/16 in
NSF Certified:
No
Trim Only:
No
WaterSense Labeled:
No
Width:
3 in