0 items

Kohler Indio® Left Hand Bottom Basin Rack in Stainless Steel

K6164-ST

Color Finish

(Pricing is for Stainless Steel)

$50.49

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Comes included with the Kohler® K-6411 Indio® Smart Divide® kitchen sink
  • Dishwasher safe
  • Fits in the large left-hand bowl of the Kohler® K-6411 Indio® Smart Divide® kitchen sink
  • Helps protect sink surface from daily wear
  • Material: Stainless steel
  • Rubber feet provide added protection

SPECIFICATIONS

Brand Model Compatibility
K-6411 Indio® Smart Divide® Kitchen Sink
CARB OTC LEED Compliant
No
Collection
Indio®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
GSA Approved
No
IAPMO Listed
No
Length
14-4/5 in
Material
Stainless Steel
Width
17-3/10 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday