Indio® 33 x 21-1/8 in. 1 Hole Cast Iron Double Bowl Undermount Kitchen Sink in White

Part #K6411-1-0  |  Item #3797357  |  Manufacturer Part #6411-1-0

$ 906.00 EACH
(Pricing is for White)

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Minimum base cabinet width 36"
  • Large/medium bowls
  • Depth: 9"
  • Single faucet hole
  • An integrated faucet deck provides additional water containment
  • Smart Divide® features a lower bowl divider that increases workspace and versatility
  • Includes two bottom sink racks, walnut cutting board and colander
  • Includes under-mount installation kit for simplified installation

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.1

Application: Residential

CSA Certified: CSA B45.2

Collection: Indio®

Color Finish: White

Color Finish Category: Whites

Drain Location: [Rear Center, Right]

Drain Opening: 3-7/8 in

IAPMO Listed: No

Number Of Bowls: 2

Number of Holes: 1 Hole

Overall Sink Size: 33 in x 21-1/8 in

Right Bowl Size: 8-11/16 in x 13-1/2 in x 9 in

Shape: Rectangular

Sink Bowl Size Left: 18-15/16 in x 16-3/4 in x 9 in

Sink Depth: 9-3/4 in

Sink Installation Type: Undermount

Sink Material: Cast Iron

Sink Size Range: 30 in - 35 in