33 x 21-1/8 in. 2 Hole Cast Iron Double Bowl Undermount Kitchen Sink in White

You last purchased this on
 
KOHLER

Indio® 33 x 21-1/8 in. 2 Hole Cast Iron Double Bowl Undermount Kitchen Sink in White

  • Fast #
  • Part #K6411-2-0
  • Item #3797369
  • Manufacturer Part #6411-2-0
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Indio® 33 x 21-1/8 in. 2 Hole Cast Iron Double Bowl Undermount Kitchen Sink in White

This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Large/medium bowls
  • Depth: 9"
  • Minimum base cabinet width 36"
  • Includes under-mount installation kit for simplified installation
  • Smart Divide® features a lower bowl divider that increases workspace and versatility
  • Includes two bottom sink racks, walnut cutting board and colander
  • An integrated faucet deck provides additional water containment
  • Two hole faucet drilling
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.1
Application:
Residential
CSA Certified:
CSA B45.2
Collection:
Indio®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Rear Center, Right
Drain Opening:
3-7/8 in
Faucet Center Size:
4 in
IAPMO Listed -:
No
Number of Bowls:
2
Number of Holes:
2 Hole
Shape:
Rectangular
Sink Bowl Size, Left:
18-15/16 in x 16-3/4 in x 9 in
Sink Bowl Size, Right:
8-11/16 in x 13-1/2 in x 9 in
Sink Depth:
9-3/4 in
Sink Installation Type:
Undermount
Sink Material:
Cast Iron
Sink Size Range:
31 in - 35 in
Sink Size, Overall:
33 in x 21-1/8 in