7 in. Bottom Basin Rack
Indio® 7 in. Bottom Basin Rack
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Comes included with the Kohler® K-6411 Indio® Smart Divide® kitchen sink
- Material: Stainless steel
- Fits in the small right bowl of the Kohler® K-6411 Indio® Smart Divide® kitchen sink
- Rubber feet provide added protection
- Dishwasher safe
- Helps protect sink surface from daily wear
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- K-6411 Indio® Smart Divide® Kitchen Sink
- CARB OTC LEED Compliant:
- No
- Collection:
- Indio®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- IAPMO Listed -:
- No
- Length:
- 7 in
- Material:
- Stainless Steel
- Product Type:
- Rack
- Shape:
- Rectangular
- Size:
- 11-3/8 in x 7 in
- Width:
- 7 in