Sink Rack in Stainless Steel
Indio® Sink Rack in Stainless Steel
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 90-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Material: Stainless steel
- Helps protect sink surface from daily wear
- Fits in the bowl of the Kohler® K-6410 Indio® kitchen sink
- Rubber feet provide added protection
- Dishwasher safe
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- K-6410 Indio® Kitchen Sink
- CARB OTC LEED Compliant:
- No
- Collection:
- Indio®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- GSA Approved:
- No
- Height:
- 1 in
- IAPMO Listed -:
- No
- Length:
- 15 in
- Material:
- Stainless Steel
- Product Type:
- Rack
- Shape:
- Rectangular
- Size:
- 24-3/8 in x 15 in
- Width:
- 24-3/8 in