KOHLER
Indio® Wire Mesh Colander in Stainless Steel
Part #K6166-ST | Item #3811050 | Manufacturer Part #6166-ST
Product Details
- Fits over the Kohler® K-6411 Indio® kitchen sink
- Material: Stainless steel
Documents
Specifications
ADA Compliant: No
Brand Model Compatibility: K-6411 Indio® Kitchen Sink
CARB OTC LEED Compliant: No
Collection: Indio®
Color Finish: Stainless Steel
Color Finish Category: Stainless Steel
Height: 4-3/8 in
IAPMO Listed: No
Length: 14-3/8 in
Material: Stainless Steel
Shape: Rectangular
Width: 8-7/16 in