KOHLER

Inia® 4-11/16 in. Drop-In Rectangle Bathroom Sink with Center Drain in Opaque Sandalwood

Part #K2773-G7-B11  |  Manufacturer Part #2773-G7-B11

Color/Finish:
Opaque Stone

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Deep rectangular basin in opaque glass with rippled texture
  • No faucet holes and requires wall-mount or counter mount faucet
  • Glass material provides a strong durable surface that is easy to clean
  • The Inia® sink is available in clear glass (ice), translucent colors and opaque colors
  • Opaque color sinks feature a clear glass rim

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

CARB OTC LEED Compliant: No

CSA Certified: [CSA B45.1, CSA B45.11]

Collection: Inia®

Color Finish: Opaque Stone

Color Finish Category: Greys

Drain Location: Center

GSA Approved: No

Height: 4-11/16 in

IAPMO Listed: Yes

Length: 20-5/8 in

Material: Glass

Number Of Bowls: 1

Number of Holes: No Hole

Overall Sink Size: 20-5/8 in x 14-15/16 in

Pedestal Only - FEI: No

Shape: Rectangular

Sink Depth: 4-11/16 in

Sink Installation Type: [Counter Mount, Wall Mount]

Vessel Only - FEI: Yes

Width: 14-15/16 in