20-5/8 x 14-15/16 in. Rectangular Vessel Mount Bathroom Sink in Opaque Dew
Inia® 20-5/8 x 14-15/16 in. Rectangular Vessel Mount Bathroom Sink in Opaque Dew
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- No faucet holes and requires wall-mount or counter mount faucet
- Glass material provides a strong durable surface that is easy to clean
- Deep rectangular basin in opaque glass with rippled texture
- Opaque color sinks feature a clear glass rim
- The Inia® sink is available in clear glass (ice), translucent colors and opaque colors
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.11
- Collection:
- Inia®
- Color Finish Category:
- Clear
- Color Finish Name:
- Opaque Dew
- Drain Location:
- Center
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Length:
- 20-5/8 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Depth:
- 4-11/16 in
- Sink Installation Type:
- Vessel Mount
- Sink Material:
- Glass
- Sink Size Range:
- Less than 20 in
- Width:
- 14-15/16 in