20-5/8 x 14-15/16 in. Rectangular Vessel Mount Bathroom Sink in Ice

You last purchased this on
 
KOHLER

Inia® 20-5/8 x 14-15/16 in. Rectangular Vessel Mount Bathroom Sink in Ice

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Inia® 20-5/8 x 14-15/16 in. Rectangular Vessel Mount Bathroom Sink in Ice

  • Fast #
  • Part #K2773-B11
  • Item #4377850
  • Manufacturer Part #2773-B11
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Ice Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • No faucet holes and requires wall-mount or counter mount faucet
  • Glass material provides a strong durable surface that is easy to clean
  • Deep rectangular basin in translucent glass with rippled texture
  • The Inia® sink is available in clear glass (ice), translucent colors and opaque colors
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.11
Collection:
Inia®
Color Finish Category:
Clear
Color Finish Name:
Ice
Drain Location:
Center
GSA Approved:
No
IAPMO Listed -:
Yes
Length:
20-5/8 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Depth:
4-11/16 in
Sink Installation Type:
Vessel Mount
Sink Material:
Glass
Sink Size Range:
Less than 20 in
Width:
14-15/16 in