KOHLER

Inia® Wading Pool® Vessel in Translucent Sapphire

Part #K2773-TG6  |  Manufacturer Part #2773-TG6

Color/Finish:
Translucent Sapphire

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Deep rectangular basin in translucent glass with rippled texture
  • No faucet holes and requires wall-mount or counter mount faucet
  • Glass material provides a strong durable surface that is easy to clean
  • The Inia® sink is available in clear glass (ice), translucent colors and opaque colors

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.11

Collection: Inia® Wading Pool®

Color Finish: Translucent Sapphire

Color Finish Category: Blues

Drain Location: Center

GSA Approved: No

IAPMO Listed: Yes

Length: 20-5/8 in

NSF Certified: No

Number Of Bowls: 1

Number of Holes: No Hole

Overall Sink Size: 20-5/8 in x 14-15/16 in

Pedestal Only - FEI: No

Product Type: Vessel

Shape: Rectangular

Sink Depth: 4-11/16 in

Sink Installation Type: Vessel Mount

Sink Material: Glass

Sink Size Range: 20 in - 25 in

Vessel Only - FEI: No

WaterSense Labeled: No

Width: 14-15/16 in