KOHLER

Inside Panel Assembly in Anodized Brushed Bronze

Part #K1277373-ABV-GC05  |  Manufacturer Part #1277373-ABV-GC05

Color/Finish:
Anodized Brushed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Brand Model Compatibility: Levity® K-706009-L-SH Sliding Shower Door

Color Finish: Anodized Brushed Bronze

Color Finish Category: Bronze Tones

Fitting Size 1: 3/8 in

Fitting Sizes: 3/8 in

Thickness: 3/8 in