Inside Panel Assembly in Bright Silver Extra
Metropole Inside Panel Assembly in Bright Silver Extra
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- Levity® K-706009-L-SH Sliding Shower Door
- Collection:
- Metropole
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Bright Silver Extra
- Faucet Part Type:
- Handle
- Glass Thickness:
- 3/8 in
- Handle Material:
- Brass
- Height:
- 3 in
- Length:
- 4 in