Kohler Inside Panel Assembly

K1277370-GC05

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Brand Model Compatibility
Levity® K-706009-L-SH Sliding Shower Door
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Fitting Size 1
3/8 in
Fitting Sizes
3/8 in
Thickness
3/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday