Kohler Insight™ 4 ft. Cable Accessory

K13487-NA

Length

4 ft

$13.7

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Intended for use with Kohler® AC powered deck and wall-mount touchless faucets and Kohler® K-13481 multi-faucet power supply
  • Supplies power from multi-faucet supply to AC powered touchless faucets

SPECIFICATIONS

ADA Compliant
No
Collection
Insight™
GSA Approved
No
IAPMO Listed
No
Length
4 ft
NSF Certified
No
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday