KOHLER

Insight™ 4 in. Escutcheon Plate Round Polished Chrome

Part #K13478-A-CP  |  Manufacturer Part #13478-A-CP

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For use with Insight™ deck-mount faucet
  • For installation on 4" centers
  • Kohler® finishes resist corrosion and tarnishing exceeding industry durability standards by over two times
  • Square design option available

Documents

Specifications

ADA Compliant: No

Brand Model Compatibility: Insight™ Deck Mount Faucet

Collection: Insight™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Part Type: Cover Plate

GSA Approved: No

IAPMO Listed: No

Length: 6 in

NSF Certified: No

Type: K13478-A-CP

WaterSense Labeled: No

Width: 3 in