KOHLER
Intaglio® Drop-in Basin in White
Part #K2292-0 | Item #855413 | Manufacturer Part #2292-0
Product Details
- Oval basin
- Center drain
- No faucet holes and requires wall-mount or counter mount faucet
- Exclusive DryLock™ installation system
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A117.1
ASME Specifications: ASME A112.19.2
Application: Residential
CARB OTC LEED Compliant: No
CSA Certified: [CSA B45.1, CSA B651]
Collection: Intaglio®
Color Finish: White
Color Finish Category: Whites
Drain Location: Center
Drain Opening: 1-3/4 in
GSA Approved: No
IAPMO Listed: No
Length: 17 in
NSF Certified: No
Number Of Bowls: 1
Number of Holes: No Hole
Overall Sink Size: 17 in x 14 in
Product Type: Basin
Shape: Oval
Sink Bowl Size: 13-7/8 in x 10-7/8 in x 6-1/8 in
Sink Depth: 8-1/4 in
Sink Installation Type: Self-rimming/Drop-in
Sink Material: Vitreous China
Sink Size Range: Less than 20 in
Type: K2292-0
WaterSense Labeled: No
Width: 14 in