KOHLER

Intaglio® Vitreous China Lavatory Sink Sandbar

Part #K14234-SP-G9  |  Manufacturer Part #14234-SP-G9

Color/Finish:
Sandbar

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Decorated with a sea life pattern on sandbar background
  • Oval basin
  • No faucet holes and requires wall-mount or counter mount faucet
  • Decorated with a sea life pattern on sandbar background
  • Oval basin
  • No faucet holes and requires wall-mount or counter mount faucet

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.2

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Collection: Intaglio®

Color Finish: Sandbar

Color Finish Category: Neutrals

Drain Opening: 1-3/4 in

GSA Approved: No

Height: 8-1/4 in

IAPMO Listed: No

Length: 17 in

Material: Vitreous China

Number Of Bowls: 1

Number of Holes: No Hole

Overall Sink Size: 17 in x 14 in

Pedestal Only - FEI: No

Shape: Oval

Sink Bowl Size: 13-7/8 in x 10-7/8 in x 6-1/8 in

Sink Depth: 8-1/4 in

Sink Installation Type: [Counter Mount, Wall Mount]

Vessel Only - FEI: Yes

Width: 14 in