0 items

Kohler DTV™ Interface Mounting Bracket

K99694

Color Finish

Starting at $73.14
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Available in range of finishes to coordinate with other shower fittings, components and overall bathroom decor
  • For surface mounting DTV+™ digital interface
  • Kohler® finishes resist corrosion and tarnishing
  • Required for Kohler® K-99693 DTV+™ digital interface (sold separately)

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
K-99693 DTV+™ Digital Interface
CARB OTC LEED Compliant
No
Collection
DTV™
Color Finish
Vibrant® Polished Nickel
Color Finish Category
Nickel Tones
GSA Approved
No
Height
5-5/8 in
IAPMO Listed
No
Length
3-5/16 in
Material
Metal
Width
3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday