KOHLER
Invigoration™ 15kW Control Kit in Oil Rubbed Bronze
Part #K5557-2BZ | Item #7027044 | Manufacturer Part #5557-2BZ
Product Details
- Includes control panel and steam head with aromatherapy reservoir
- Required for use with Kohler® Invigoration® 5kW to 15kW steam generators
- Improved sensor reduces temperature fluctuations for a consistent steam shower temperature
- Fast-Response® technology produces a luxurious steam shower in 60 seconds
- Power clean™ technology offers one-touch automatic cleaning and safe maintenance
- Kohler® finishes resist corrosion and tarnishing
- Circular steam head design allows steam to be evenly dispensed throughout shower
- Easily adjustable control panel allows user to set temperature (90-125°F range) and steam session duration
- Controls the power clean feature
- Digital clock
Specifications
ADA Compliant: Yes
Automatic Shut-Off: Yes
Brand Model Compatibility: 5535-NA Steam Generator
CARB OTC LEED Compliant: No
Collection: Invigoration™
Color Finish: Oil Rubbed Bronze
Color Finish Category: Bronze Tones
End Connection 1: NPT
End Connections: NPT
Fitting Size 1: 1/2 in
Fitting Sizes: 1/2 in
GSA Approved: No
Height: 4 in
IAPMO Listed: No
Installation Type: Wall Mount
Length: 3-1/4 in
Product Type: Control Kit
Temperature Range: 90 to 125 Deg F
UL Listed: No
Watts: 15
Width: 3 in