15kW Control Kit in Vibrant Brushed Nickel

You last purchased this on
 
KOHLER

Invigoration™ 15kW Control Kit in Vibrant Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Invigoration™ 15kW Control Kit in Vibrant Brushed Nickel

  • Fast #
  • Part #K5557-BN
  • Item #7026925
  • Manufacturer Part #5557-BN
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Required for use with Kohler® Invigoration® 5kW to 15kW steam generators
  • Improved sensor reduces temperature fluctuations for a consistent steam shower temperature
  • Includes control panel and steam head with aromatherapy reservoir
  • Easily adjustable control panel allows user to set temperature (90-125°F range) and steam session duration
  • Kohler® finishes resist corrosion and tarnishing
  • Circular steam head design allows steam to be evenly dispensed throughout shower
  • Power clean™ technology offers one-touch automatic cleaning and safe maintenance
  • Fast-Response® technology produces a luxurious steam shower in 60 seconds
  • Digital clock
  • Controls the power clean feature
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Automatic Shut-Off:
Yes
Brand Model Compatibility:
5535-NA Steam Generator
CARB OTC LEED Compliant:
No
Collection:
Invigoration™
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Depth:
3/4 in
Diameter:
3 in
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
4 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
3-1/4 in
Material:
Brass
Product Type:
Control Kit
Temperature Range:
90 to 125 Deg F
UL Listed:
No
Watts:
15 kW
Width:
3 in