Invigoration™ 15kW Control Kit in Vibrant Polished Nickel

Part #K5557-SN  |  Item #7019086  |  Manufacturer Part #5557-SN

$ 817.43 EACH
(Pricing is for Vibrant® Polished Nickel)

Color/Finish:
Vibrant® Polished Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Includes control panel and steam head with aromatherapy reservoir
  • Required for use with Kohler® Invigoration® 5kW to 15kW steam generators
  • Improved sensor reduces temperature fluctuations for a consistent steam shower temperature
  • Fast-Response® technology produces a luxurious steam shower in 60 seconds
  • Power clean™ technology offers one-touch automatic cleaning and safe maintenance
  • Kohler® finishes resist corrosion and tarnishing
  • Circular steam head design allows steam to be evenly dispensed throughout shower
  • Easily adjustable control panel allows user to set temperature (90-125°F range) and steam session duration
  • Controls the power clean feature
  • Digital clock

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Automatic Shut-Off: Yes

Brand Model Compatibility: 5535-NA Steam Generator

CARB OTC LEED Compliant: No

Collection: Invigoration™

Color Finish: Vibrant® Polished Nickel

Color Finish Category: Nickel Tones

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

Height: 4 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 3-1/4 in

Product Type: Control Kit

Temperature Range: 90 to 125 Deg F

UL Listed: No

Watts: 15

Width: 3 in