Invigoration™ 317 cf Steam Generator

Part #K5531-NA  |  Item #7018274  |  Manufacturer Part #5531-NA

$ 2,565.23 EACH

Maximum Cubic Foot Range:

317
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Fast-Response® technology produces a luxurious steam shower in 60 seconds
  • Power clean™ technology offers one-touch automatic cleaning and safe maintenance
  • Maximum volume rate: 317 cubic feet for custom showering applications
  • Compatible with the Kohler® DTV+™ showering system
  • Requires Kohler® K-5557 invigoration steam generator control kit or Kohler® K-5548-K1 DTV+ steam adapter kit (sold separately)

Specifications

ADA Compliant: No

AMP: 60

CARB OTC LEED Compliant: No

Collection: Invigoration™

GSA Approved: No

Height: 11-3/8 in

IAPMO Listed: No

Length: 19-1/8 in

Material: Stainless Steel

Maximum Cubic Foot Range: 317

UL Listed: Yes

Volts: 240V

Watts: 11

Width: 8-37/100 in