KOHLER

Invigoration™ 447 cf Steam Generator

Part #K5533-NA  |  Manufacturer Part #5533-NA

Maximum Cubic Foot Range:

447
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fast-Response® technology produces a luxurious steam shower in 60 seconds
  • Power clean™ technology offers one-touch automatic cleaning and safe maintenance
  • Compatible with the Kohler® DTV+™ showering system
  • Requires Kohler® K-5557 invigoration steam generator control kit or Kohler® K-5548-K1 DTV+ steam adapter kit (sold separately)

Specifications

ADA Compliant: No

AMP: 80

CARB OTC LEED Compliant: No

Collection: Invigoration™

GSA Approved: No

Height: 13-3/4 in

IAPMO Listed: No

Length: 19-3/8 in

Material: Stainless Steel

Maximum Cubic Foot Range: 447

UL Listed: Yes

Volts: 240V

Watts: 13

Width: 14 in