KOHLER
Invigoration® Series Steam Generator 30kW 240V
Part #K5547-NA | Item #7026959 | Manufacturer Part #5547-NA
Watts:
30Product Details
- Fast-Response® technology produces a luxurious steam shower in 60 seconds
- Power clean™ technology offers one-touch automatic cleaning and safe maintenance
- Maximum volume rate: 1000 cubic feet for custom showering applications
- Compatible with the Kohler® DTV+™ showering system
- Requires Kohler® K-5558 invigoration tandem steam generator control kit or Kohler® K-5549-K1 DTV+™ tandem steam adapter Kit (sold separately)
Documents
Specifications
ADA Compliant: No
AMP: 90
CARB OTC LEED Compliant: No
CSA Certified: CSA C22.2 No. 64
Collection: Invigoration® Series
GSA Approved: No
Height: 13-3/4 in
IAPMO Listed: No
Length: 19-3/8 in
Material: Stainless Steel
Maximum Cubic Foot Range: 1000
NSF Certified: No
UL Listed: UL 499
Volts: 240V
Watts: 30
Width: 14 in