KOHLER
Invigoration™ Steam Generator 15kW 240V
Part #K5535-NA | Item #7026976 | Manufacturer Part #5535-NA
$
3,218.18
EACH
Watts:
15Product Details
- Fast-Response® technology produces a luxurious steam shower in 60 seconds
- Power clean™ technology offers one-touch automatic cleaning and safe maintenance
- Compatible with the Kohler® DTV+™ showering system
- Requires Kohler® K-5557 invigoration steam generator control kit or Kohler® K-5548-K1 DTV+ steam adapter kit (sold separately)
Documents
Specifications
ADA Compliant: No
CARB OTC LEED Compliant: No
Collection: Invigoration™
GSA Approved: No
Height: 13-3/4 in
IAPMO Listed: No
Length: 19-3/8 in
Material: Stainless Steel
Maximum Cubic Foot Range: 500
UL Listed: Yes
Volts: 240V
Watts: 15