KOHLER

Invigoration™ Steam Generator 18kW 240V

Part #K5539-NA  |  Manufacturer Part #5539-NA

Starting at
$ 4,384.16 EACH

Watts:

18
Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fast-Response® technology produces a luxurious steam shower in 60 seconds
  • Power clean™ technology offers one-touch automatic cleaning and safe maintenance
  • Compatible with the Kohler® DTV+™ showering system
  • Requires Kohler® K-5558 invigoration tandem steam generator control kit or Kohler® K-5549-K1 DTV+™ tandem steam adapter Kit (sold separately)

Specifications

ADA Compliant: No

AMP: 60

CARB OTC LEED Compliant: No

Collection: Invigoration™

GSA Approved: No

Height: 14-1/2 in

IAPMO Listed: No

Length: 17-1/4 in

Material: Stainless Steel

Maximum Cubic Foot Range: 550

UL Listed: UL 499

Volts: 240V

Watts: 18

Width: 8-3/8 in