Kohler

Iron Plains® No-Hole Above-Counter Oval Lavatory Sink with Center Drain in Cane Sugar

Part #K5403-B-FD  |  Manufacturer Part #5403-B-FD

Color/Finish:
Cane Sugar

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Oval basin
  • No faucet holes and requires wall-mount or counter mount faucet
  • Overflow drain
  • Biscuit painted underside

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: [ASME A112.19.1, ASME A122.19.1]

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.2

Collection: Iron Plains®

Color Finish: Cane Sugar

Color Finish Category: Whites

Drain Location: Center

Drain Opening: 1-3/4 in

GSA Approved: No

Height: 6-5/8 in

IAPMO Listed: No

Length: 20-3/4 in

Material: Cast Iron

Number Of Bowls: 1

Number of Holes: No Hole

Overall Sink Size: 20-3/4 in x 14-1/4 in

Pedestal Only - FEI: No

Shape: Oval

Sink Bowl Size: 19-3/4 in x 13-1/4 in x 4-15/16 in

Sink Depth: 6-5/8 in

Sink Installation Type: [Counter Mount, Wall Mount]

Vessel Only - FEI: Yes

Width: 14-1/4 in