0 items

Kohler Iron Works® 60 x 32-1/2 in. Tub and Shower with Right Hand Drain in White

K712-G0-0

Color Finish

(Pricing is for White)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Electronic keypad
  • Forty three airjets release thousands of bubbles that surround, support and massage the body
  • Molded lumbar support offers extra comfort while bathing
  • Oval-shaped basin creates a graceful and spacious bathing experience
  • Reversible drain
  • Safeguard® slip-resistant surface on bath floor
  • Variable-speed blower lets you adjust massage intensity to 18 levels

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.7
ASTM Specifications
ASTM E-162, ASTM E-662
CSA Certified
CSA B45.5
Capacity
64 gal
Collection
Iron Works®
Color Finish
White
Color Finish Category
Whites
Drain Location
Reversible
Height
19-1/4 in
Installation Type
Freestanding
Length
66 in
Material
Cast Iron
Number Of Jets
43
UL Listed
Yes
Volts
220/240V
Width
36 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday