KOHLER
Iron Works® Historic™ Ball and Claw Feet in White
Part #K1103-0 | Item #2348959 | Manufacturer Part #1103-0
Product Details
- Material: Cast iron
- Required for use with the Kohler® K-710 Iron works historic 5.5" bath
- Coordinates with other products in the Iron Works Historic collection
Documents
Specifications
ADA Compliant: No
Brand Model Compatibility: K-710 Iron Works® Historic™ 5-1/2 ft Bath
Collection: Iron Works® Historic™
Color Finish: White
Color Finish Category: Whites
Depth: 7 in
Height: 5-1/2 in
Length: 9-5/8 in
Material: Cast Iron
Origin: Domestic
Product Type: Bathtub Feet
Style: Victorian
Width: 9-4/5 in