22-1/4 in. Cast Iron Top & Basin in Cane Sugar
Iron/Impressions® 22-1/4 in. Cast Iron Top & Basin in Cane Sugar
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Elongated oval basin
- Combines with standard 36" vanities to create a complete sink
- Center faucet holes: 8"
- Seamless one-piece design allows for easy cleaning
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Iron/Impressions®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Cane Sugar™
- Drain Location:
- Center
- Drain Opening:
- 1-3/4 in
- Faucet Center Size:
- 8 in
- Height:
- 6-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Vanity Top
- Length:
- 37-5/8 in
- Material:
- Cast Iron
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Sink Bowl Size:
- 32 in x 13-7/8 in x 4-1/2 in
- Sink Size, Overall:
- 37-5/8 in x 22-1/4 in
- Vanity Top Shape:
- Rectangle
- Width:
- 22-1/4 in