Kohler

Iron/Impressions® 31-5/8 in. 1-Hole 1-Bowl Enameled Cast Iron Vanity Top Lavatory Sink in Ember

Part #K3049-1-RR  |  Manufacturer Part #3049-1-RR

Color/Finish:
Ember

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Single-hole faucet drilling
  • Exterior dimensions: 31-5/8 In. L x 22-1/4 In. W
  • Constructed KOHLER® Cast Iron
  • Seamless, one-piece design for easy cleaning
  • Recommended accessories:K8998 "P" trap

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.1

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.2

Collection: Iron/Impressions®

Color Finish: Ember

Color Finish Category: Reds

Drain Location: Center

Drain Opening: 1-3/4 in

GSA Approved: No

Height: 5-15/16 in

IAPMO Listed: No

Length: 31-5/8 in

Material: Enameled Cast Iron

Number Of Bowls: 1

Number of Holes: 1 Hole

Pedestal Only - FEI: No

Sink Depth: 4 in

Sink Installation Type: Undermount

Vanity Top Shape: Rectangle

Vessel Only - FEI: Yes

WaterSense Labeled: No

Width: 22-1/4 in