31-5/8 in. 3-Hole 1-Bowl Enameled Cast Iron Vanity Top Lavatory Sink in Black 'n Tan

You last purchased this on
 
KOHLER

Iron/Impressions® 31-5/8 in. 3-Hole 1-Bowl Enameled Cast Iron Vanity Top Lavatory Sink in Black 'n Tan

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Iron/Impressions® 31-5/8 in. 3-Hole 1-Bowl Enameled Cast Iron Vanity Top Lavatory Sink in Black 'n Tan

  • Fast #
  • Part #K3049-8-KA
  • Item #2937170
  • Manufacturer Part #3049-8-KA
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black n Tan Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Sloped-wall rectangular basin
  • Combines with standard 30" vanities and 29" iron console tables
  • Center faucet holes: 8"
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.19.1
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.2
Coating:
Enamel
Collection:
Iron/Impressions®
Color Finish Category:
Blacks
Color Finish Name:
Black 'n Tan
Drain Location:
Center
Drain Opening:
1-3/4 in
Faucet Center Size:
8 in
GSA Approved:
No
Height:
5-15/16 in
IAPMO Listed -:
No
Length:
31-5/8 in
Material:
Cast Iron
Number of Bowls:
1
Number of Holes:
3 Hole
Pedestal Only:
No
Sink Bowl Size:
20-7/8 in x 14-1/2 in x 4 in
Sink Depth:
4 in
Sink Installation Type:
Undermount
Sink Size Range:
31 in - 35 in
Sink Size, Overall:
31-5/8 in x 22-1/4 in
Vessel Only:
Yes
WaterSense Labeled:
No
Width:
22-1/4 in