31-5/8 in x 22-1/4 in Single Bowl Enameled Cast Iron Vanity Top in White

You last purchased this on
 
KOHLER

Iron/Impressions® 31-5/8 in x 22-1/4 in Single Bowl Enameled Cast Iron Vanity Top in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Iron/Impressions® 31-5/8 in x 22-1/4 in Single Bowl Enameled Cast Iron Vanity Top in White

  • Fast #
  • Part #K3049-8-0
  • Item #2937348
  • Manufacturer Part #3049-8-0
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Sloped-wall rectangular basin
  • Combines with standard 30" vanities and 29" iron console tables
  • Center faucet holes: 8"
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.19.1, ASME A112.19.2
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1, CSA B45.2
Coating:
Enamel
Collection:
Iron/Impressions®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
5-15/16 in
Drain Location:
Center
Drain Opening:
1-3/4 in
Faucet Center Size:
8 in
Height:
5-15/16 in
IAPMO Listed -:
No
Installation Type:
Vanity Top
Length:
31-5/8 in
Material:
Cast Iron
Number of Bowls:
1
Number of Holes:
3 Hole
Sink Bowl Size:
20-7/8 in x 14-1/2 in x 4 in
Sink Size, Overall:
31-5/8 in x 22-1/4 in
Vanity Top Shape:
Rectangle
Width:
22-1/4 in