Iron/Impressions® 37 x 22-1/4 in. Cast Iron Top & Basin in Biscuit

Part #K3051-8-96  |  Item #2937244  |  Manufacturer Part #3051-8-96

$ 680.67 EACH
(Pricing is for Biscuit)

Color/Finish:
Biscuit

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Center faucet holes: 8"
  • Elongated oval basin
  • Combines with standard 36" vanities to create a complete sink
  • Elongated oval basin
  • Combines with standard 36" vanities to create a complete sink

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.2

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Center Size: 8 in

Collection: Iron/Impressions®

Color Finish: Biscuit

Color Finish Category: Neutrals

Depth: 6-1/2 in

Drain Location: Center

Drain Opening: 1-3/4 in

Height: 6-1/2 in

IAPMO Listed: No

Installation Type: Vanity Top

Length: 37-5/8 in

Material: Cast Iron

Number Of Bowls: 1

Number of Holes: 3 Hole

Overall Sink Size: 37-5/8 in x 22-1/4 in

Sink Bowl Size: 32 in x 13-7/8 in x 4-1/2 in

Vanity Top Shape: Rectangle

Width: 22-1/4 in