KOHLER

Iron/Impressions® 43-5/8 in. 3-Hole 1-Bowl Enameled Cast Iron Vanity Top Lavatory Sink in Almond

Part #K3052-8-47  |  Manufacturer Part #3052-8-47

Color/Finish:
Almond

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Center faucet holes: 8"
  • Elongated oval basin
  • Combines with standard 42" vanities to create a complete sink
  • Combines with standard 42" vanities to create a complete sink

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.1

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.2

Center Size: 8 in

Collection: Iron/Impressions®

Color Finish: Almond

Color Finish Category: Neutrals

Drain Location: Center

Drain Opening: 1-3/4 in

GSA Approved: No

Height: 6-1/2 in

IAPMO Listed: No

Length: 43-5/8 in

Material: Enameled Cast Iron

Number Of Bowls: 1

Number of Holes: 3 Hole

Overall Sink Size: 43-5/8 in x 22-1/4 in

Pedestal Only - FEI: No

Sink Bowl Size: 32 in x 13-7/8 in x 4-1/2 in

Sink Depth: 4-1/2 in

Sink Installation Type: Undermount

Vessel Only - FEI: Yes

WaterSense Labeled: No

Width: 22-1/4 in