KOHLER
Iron/Impressions® Iron Impressions Cast Iron Top and Base in White
Part #K3048-1-0 | Item #2937524 | Manufacturer Part #3048-1-0
Product Details
- Single faucet hole
- Round basin
- Combines with standard 24" vanities to create a complete sink
Documents
Specifications
ADA Compliant: No
ASME Specifications: ASME A112.19.2
CARB OTC LEED Compliant: No
CSA Certified: CSA B45.1
Center Size: 4 in
Collection: Iron/Impressions®
Color Finish: White
Color Finish Category: Whites
Depth: 6-1/2 in
Drain Location: Center
Drain Opening: 1-3/4 in
Height: 6-1/2 in
IAPMO Listed: No
Installation Type: Vanity Top
Length: 25-5/8 in
Material: Cast Iron
Number Of Bowls: 1
Number of Holes: 1 Hole
Overall Sink Size: 25-5/8 in x 22-1/4 in
Sink Bowl Size: 16 in x 16 in x 4-1/2 in
Vanity Top Shape: Rectangle
Width: 22-1/4 in