Kohler Iron/Impressions® Vanity Top Bathroom Sink in White

K3049-1-0

Manufacturer Part #: 3049-1-0

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Single faucet hole
  • Sloped-wall rectangular basin
  • Combines with standard 30" vanities and 29" iron console tables

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.1, ASME A112.19.2
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1, CSA B45.2
Collection
Iron/Impressions®
Color Finish
White
Color Finish Category
Whites
Depth
5-15/16 in
Drain Location
Center
Drain Opening
1-3/4 in
Height
5-15/16 in
IAPMO Listed
No
Installation Type
Vanity Top
Length
31-5/8 in
Material
Kohler® Cast Iron
Number Of Bowls
1
Number of Holes
1 Hole
Overall Sink Size
31-5/8 in x 22-1/4 in
Sink Bowl Size
20-7/8 in x 14-1/2 in x 4 in
Width
31-5/8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday