Vanity Top Bathroom Sink with Elongated Oval Basin in White
Iron/Impressions® Vanity Top Bathroom Sink with Elongated Oval Basin in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Elongated oval basin
- Combines with standard 42" vanities to create a complete sink
- Single faucet hole
- Seamless one-piece design allows for easy cleaning
- Material: Cast iron
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Iron/Impressions®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Drain Opening:
- 1-3/4 in
- Height:
- 6-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Vanity Top
- Length:
- 43-5/8 in
- Material:
- Kohler® Cast Iron
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Sink Bowl Size:
- 32 in x 13-7/8 in x 4-1/2 in
- Sink Size, Overall:
- 43-5/8 in x 22-1/4 in
- Vanity Top Shape:
- Rectangle
- Width:
- 22-1/4 in