Vanity Top Bathroom Sink with Widespread Faucet Hole in Cane Sugar
Iron/Impressions® Vanity Top Bathroom Sink with Widespread Faucet Hole in Cane Sugar
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sloped-wall rectangular basin
- Combines with standard 30" vanities and 29" iron console tables
- Center faucet holes: 8"
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.1, ASME A112.19.2
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1, CSA B45.2
- Collection:
- Iron/Impressions®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Cane Sugar™
- Drain Location:
- Center
- Drain Opening:
- 1-3/4 in
- Faucet Center Size:
- 8 in
- Height:
- 5-15/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Vanity Top
- Length:
- 31-5/8 in
- Material:
- Kohler® Cast Iron
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Sink Bowl Size:
- 20-7/8 in x 14-1/2 in x 4 in
- Sink Size, Overall:
- 31-5/8 in x 22-1/4 in
- Vanity Top Shape:
- Rectangle
- Width:
- 22-1/4 in