20-7/8 x 20-7/8 in. No Hole Cast Iron Single Bowl Dual Mount Kitchen Sink in Thunder™ Grey

You last purchased this on
 
KOHLER

Iron/Tones® 20-7/8 x 20-7/8 in. No Hole Cast Iron Single Bowl Dual Mount Kitchen Sink in Thunder™ Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Iron/Tones® 20-7/8 x 20-7/8 in. No Hole Cast Iron Single Bowl Dual Mount Kitchen Sink in Thunder™ Grey

  • Fast #
  • Part #K6587-58
  • Item #2055306
  • Manufacturer Part #6587-58
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Thunder Grey Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Single bowl
  • Depth: 9-1/2"
  • Minimum base cabinet width 21"
  • Mix and match shapes and colors of Iron/Tones basins® for a customized effect in your kitchen
  • No faucet holes
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.1
Application:
Residential
CSA Certified:
CSA B45.2
Collection:
Iron/Tones®
Color Finish Category:
Greys
Color Finish Name:
Thunder™ Grey
Drain Location:
Rear
Drain Opening:
3-7/8 in
IAPMO Listed -:
No
Length:
20-7/8 in
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Domestic
Shape:
Square
Sink Bowl Size:
18 in x 18 in x 9-1/2 in
Sink Depth:
10 in
Sink Installation Type:
Dual Mount
Sink Material:
Cast Iron
Sink Size Range:
Less than 20 in
Width:
20-7/8 in