33 x 18-3/4 in. No Hole Cast Iron Double Bowl Dual Mount Kitchen Sink in Black 'n Tan

You last purchased this on
 
KOHLER

Iron/Tones® 33 x 18-3/4 in. No Hole Cast Iron Double Bowl Dual Mount Kitchen Sink in Black 'n Tan

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Iron/Tones® 33 x 18-3/4 in. No Hole Cast Iron Double Bowl Dual Mount Kitchen Sink in Black 'n Tan

  • Fast #
  • Part #K6625-KA
  • Item #2348265
  • Manufacturer Part #6625-KA
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black n Tan Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Minimum base cabinet width 36" for under-mount installation
  • Large/medium bowls
  • Minimum base cabinet width 33" for top-mount installation
  • Smart Divide® features a lower bowl divider that increases workspace and versatility
  • Versatile design allows large basin to be installed on the right or left
  • No faucet holes
  • Depth: 9"
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.1
Application:
Residential
CSA Certified:
CSA B45.2
Collection:
Iron/Tones®
Color Finish Category:
Blacks
Color Finish Name:
Black 'n Tan
Drain Location:
Center
Drain Opening:
3-7/8 in
IAPMO Listed -:
No
Number of Bowls:
2
Number of Holes:
No Hole
Origin:
Domestic
Shape:
Rectangular
Sink Bowl Size, Left:
9-1/4 in x 16 in x 9 in
Sink Bowl Size, Right:
19-1/4 in x 16 in x 9 in
Sink Depth:
9-5/8 in
Sink Installation Type:
Dual Mount
Sink Material:
Cast Iron
Sink Size Range:
31 in - 35 in
Sink Size, Overall:
33 in x 18-3/4 in