Kohler

IV Georges Brass® 1.2 gpm Double Lever Handle Lavatory Faucet in Vibrant Polished Brass

Part #K6813-4-PB  |  Manufacturer Part #6813-4-PB

Color/Finish:
Vibrant® Polished Brass

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible.
  • Part of the IV Georges Brass faucet collection
  • Completes IV Georges Brass design solution with KOHLER® accessories
  • Handles pre-assembled on valves to simplify installation
  • KOHLER finishes resist corrosion and tarnishing, exceeding industry durability standards two times
  • Solid brass construction for durability and reliability
  • KOHLER ceramic disc valves exceed industry longevity standards two times for a lifetime of durable performance
  • Two-handle widespread lavatory faucet for 8 in. - 16 in. centers

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: [CSA B125.1, CSA B651]

Cartridge Type: Ceramic Disc

Center Size: 8 in - 16 in

Collection: IV Georges Brass®

Color Finish: Vibrant® Polished Brass

Color Finish Category: Brass Tones

Faucet Connection: Flexible

Faucet Connection Size: 3/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Widespread

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 7-3/8 in

Spout Reach: 5 in

Spout Type: Gooseneck

Trim Only: No

WaterSense Labeled: Yes

Width: 8 in