Transfer Valve Trim in Vibrant Brushed Nickel

You last purchased this on
 
KOHLER

IV Georges Brass® Transfer Valve Trim in Vibrant Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

IV Georges Brass® Transfer Valve Trim in Vibrant Brushed Nickel

  • Fast #
  • Part #KT10682-4-BN
  • Item #2396325
  • Manufacturer Part #T10682-4-BN
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Trim requires valve to complete
  • Ergonomic lever handle is ADA-Compliant
  • Kohler finishes resist corrosion and tarnishing, exceeding industry durability standards over two times
  • Patented K-joint installation ensures consistent trim appearance, regardless of variability in valve rough-in
  • Requires Certification

Specifications

Application:
Residential
Collection:
IV Georges Brass®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Faucet Height:
3-7/8 in
Height:
3-7/8 in
Length:
3-7/8 in
Shower Arm Reach:
3-7/8 in
Trim Only:
Yes
WaterSense Labeled:
No
Width:
4-1/8 in