18 in. Towel Bar in Brushed Nickel

You last purchased this on
 
KOHLER

iV Georges Brass® 18 in. Towel Bar in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

iV Georges Brass® 18 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #K6816-BN
  • Item #144787
  • Manufacturer Part #6816-BN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Coordinates with IV Georges Brass faucets and accessories
  • Inspired by 18th-century English designs, IV Georges Brass accessories bring traditional Georgian style to your bath or powder room
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
iV Georges Brass®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Depth:
4-1/2 in
Height:
2 in
Installation Type:
Wall Mount
Length:
18 in
Material:
Brass
Mount Type:
Wall
Projection:
4-1/2 in