18 x 4-1/2 x 2 in. Towel Bar in Vibrant Brushed Bronze
iV Georges Brass® 18 x 4-1/2 x 2 in. Towel Bar in Vibrant Brushed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Coordinates with IV Georges Brass faucets and accessories
- Inspired by 18th-century English designs, IV Georges Brass accessories bring traditional Georgian style to your bath or powder room
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- iV Georges Brass®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vibrant® Brushed Bronze
- Depth:
- 4-1/2 in
- Height:
- 2 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 18 in
- Material:
- Brass
- Mount Type:
- Wall
- Projection:
- 4-1/2 in