KOHLER

iV Georges Brass® 4-1/2 in. Toilet Tissue Holder in Vibrant Brushed Bronze

Part #K6828-BV  |  Manufacturer Part #6828-BV

Color/Finish:
Vibrant® Brushed Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Solid brass construction, exposed pop-up drain without overflow

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: iV Georges Brass®

Color Finish: Vibrant® Brushed Bronze

Color Finish Category: Bronze Tones

Depth: 4-1/2 in

Height: 5 in

IAPMO Listed: No

Length: 7-3/8 in

Material: Brass

Projection: 4-1/2 in

Width: 4-1/2 in