KOHLER

iV Georges Brass® 4-1/2 in. Toilet Tissue Holder in Vibrant Polished Brass

Part #K6828-PB  |  Manufacturer Part #6828-PB

Color/Finish:
Vibrant® Polished Brass

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Inspired by 18th-century English designs, IV Georges Brass accessories portray a traditional Georgian style for the bath or powder room
  • This unique toilet tissue holder keeps the roll upright for easy replacement, and its ornate detailing adds antique appeal to your bath
  • Vertical holder makes changing toilet tissue quick and simple
  • Coordinates with IV Georges Brass faucets and accessories

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: iV Georges Brass®

Color Finish: Vibrant® Polished Brass

Color Finish Category: Brass Tones

Depth: 4-1/2 in

Height: 5 in

IAPMO Listed: No

Length: 7-3/8 in

Material: Brass

Projection: 4-1/2 in

Type: K6828-PB

Width: 4-1/2 in