Double Lever Handle Bath Faucet with Hand Shower in Vibrant Brushed Bronze
IV Georges Brass® Double Lever Handle Bath Faucet with Hand Shower in Vibrant Brushed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- KOHLER finishes resist corrosion and tarnishing, exceeding industry durability standards two times
- Solid brass construction for durability and reliability
- Completes design solution with IV Georges Brass bathroom accessories
- Two-handle bath faucet
- Kohler ceramic disc valves exceed industry longevity standards two times for a lifetime of durable performance
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1, CSA B64
- Collection:
- IV Georges Brass®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vibrant® Brushed Bronze
- Faucet Center Size:
- 4 in
- Faucet Connection:
- Threaded
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Handshower
- Flow Rate:
- 21 gpm
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Spout Height:
- 1-13/16 in
- Spout Type:
- Diverter
- Trim Only:
- No
- Tub Spout Reach:
- 9-5/8 in
- WaterSense Labeled:
- No
- Width:
- 8 in