Kohler

IV Georges Brass® Pressure Balancing Valve Trim with Single Lever Handle in Vibrant Brushed Nickel

Part #KTS6810-4D-BN  |  Manufacturer Part #TS6810-4D-BN

Color/Finish:
Vibrant® Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • This new TS6810-4D trim replaces the existing T6810-4D trim. The new trim is identical and includes trim adapter kits for both Rite-Temp® K-304/K-2971 HiFlow and the new K-8304 series valve
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3°F during water pressure fluctuations
  • Provides temperature regulation and automatic anti-scald protection
  • Single handle controls both on/off activation and temperature setting
  • Includes ADA-compliant metal lever handle (excludes dial plate)
  • Coordinates with IV Georges Brass® faucets and accessories
  • Requires K-146 Antique™ ceramic dial plate

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

CSA Certified: CSA B125.1, CSA B651

Collection: IV Georges Brass®

Color Finish: Vibrant® Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Valve Type: Tub & Shower Pressure Balancing Valve

IAPMO Listed: No

Material: Metal

NSF Certified: No

Number of Handles: Single Handle

Sink Material: Metal

Valve Type: Tub & Shower Pressure Balancing Valve

WaterSense Labeled: No

Width: 3-3/4 in